Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Capacity
2.9 oz
Size Designation
Compact
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Twist Drain
Element Micron Rating
5 µm
Pressure Range [Max]
125 psig
Body Size
3/8 in
Port Size
3/8
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS707P
Series
06
Port Type
NPT
Pressure Range [Min]
2 psig
Flow
55 SCFM
Lubricator Drain Type
Twist Drain
Mounting Options
N/A
Has Gauge
No
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back