Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Lubricator Type
Mist
Port Size
3/8
Mounting Bracket Kit
PS707P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
06
Relieving
Relieving
Unit Type
Two-Unit Combo
Filter Drain Type
Twist Drain
Size Designation
Compact
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Close Nippled
Port Type
NPT
Has Gauge
No
Flow
55 SCFM
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Mounting Options
N/A
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back