Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
OSHA
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Filter Bowl Capacity
4.4 oz
Series
06
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Body Size
3/8 in
Has Gauge
No
Element Micron Rating
40 µm
Mounting Bracket Kit
PS707P
Mounting Options
N/A
Flow
55 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Port Size
3/8
Lubricator Drain Type
No Drain
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Size Designation
Compact
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back