Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Mounting Options
N/A
Relieving
Relieving
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Close Nippled
Knob Type
Non-Rising Knob
Has Gauge
No
Series
06
Size Designation
Compact
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Element Micron Rating
5 µm
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS707P
Body Size
3/8 in
Port Type
NPT
Port Size
1/4
Unit Type
Two-Unit Combo
Flow
40 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back