Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Mounting Options
N/A
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Port Size
1/4
Has Gauge
Yes
Mounting Bracket Kit
PS707P
Relieving
Relieving
Pressure Range [Min]
5 psig
Pressure Range [Max]
250 psig
Lubricator Fill Option
w/Fill Plug
Series
06
Size Designation
Compact
Assembly Type
Close Nippled
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Lubricator Type
Mist
Port Type
NPT
Unit Type
Two-Unit Combo
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back