Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Unit Type
Two-Unit Combo
Body Size
3/8 in
Has Gauge
No
Element Micron Rating
40 µm
Port Type
NPT
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
N/A
Knob Type
Non-Rising Knob
Size Designation
Compact
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.9 oz
Series
06
Pressure Range [Max]
125 psig
Port Size
1/4
Relieving
Relieving
Filter Drain Type
Automatic Float Drain
Flow
40 SCFM
Lubricator Drain Type
Twist Drain
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back