Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS707P
Series
06
Has Gauge
No
Lubricator Drain Type
No Drain
Port Type
NPT
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Mounting Options
N/A
Flow
40 SCFM
Port Size
1/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Lubricator Type
Mist
Assembly Type
Close Nippled
Pressure Range [Min]
2 psig
Unit Type
Two-Unit Combo
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back