Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Size Designation
Compact
Mounting Bracket Kit
PS707P
Lubricator Drain Type
Twist Drain
Mounting Options
N/A
Relieving
Relieving
Has Gauge
No
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Lubricator Type
Mist
Unit Type
Two-Unit Combo
Port Size
1/4
Port Type
NPT
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Series
06
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back