Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Max supply line pressure: 150 psi
Supplied with gauge
Excellent water removal efficiency
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Port Size
1/4
Assembly Type
Close Nippled
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Flow
40 SCFM
Relieving
Relieving
Knob Type
Non-Rising Knob
Has Gauge
No
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS707P
Lubricator Fill Option
w/Body Pressure Fill
Mounting Options
N/A
Element Micron Rating
5 µm
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.9 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Series
06
Port Type
NPT
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back