Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Knob Type
Non-Rising Knob
Port Type
NPT
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Body Size
3/8 in
Lubricator Type
Mist
Port Size
1/4
Unit Type
Two-Unit Combo
Has Gauge
No
Series
06
Mounting Options
N/A
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS707P
Pressure Range [Min]
2 psig
Relieving
Relieving
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Flow
40 SCFM
Element Micron Rating
5 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back