Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Type
Mist
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Series
06
Has Gauge
Yes
Mounting Options
N/A
Unit Type
Two-Unit Combo
Port Type
NPT
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Lubricator Bowl Capacity
2.9 oz
Pressure Range [Min]
2 psig
Port Size
1/4
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back