Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Port Size
1/4
Mounting Bracket Kit
PS707P
Lubricator Fill Option
w/Fill Plug
Series
06
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Close Nippled
Flow
40 SCFM
Pressure Range [Min]
2 psig
Port Type
NPT
Mounting Options
N/A
Has Gauge
No
Lubricator Bowl Capacity
2.9 oz
Size Designation
Compact
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back