Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Max supply line pressure: 150 psi
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Unit Type
Two-Unit Combo
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS707P
Mounting Options
N/A
Knob Type
Non-Rising Knob
Port Size
1/4
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Assembly Type
Close Nippled
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Has Gauge
Yes
Flow
40 SCFM
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Port Type
NPT
Series
06
Pressure Range [Min]
2 psig
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back