Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Flow
40 SCFM
Port Size
1/4
Mounting Bracket Kit
PS707P
Body Size
3/8 in
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Two-Unit Combo
Mounting Options
N/A
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Relieving
Relieving
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl
Series
06
Lubricator Bowl Capacity
2.9 oz
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Assembly Type
Close Nippled
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Has Gauge
No
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back