Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Series
06
Lubricator Bowl Capacity
2.9 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Mounting Options
N/A
Pressure Range [Min]
1 psig
Mounting Bracket Kit
PS707P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
60 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Lubricator Drain Type
No Drain
Relieving
Relieving
Unit Type
Two-Unit Combo
Flow
40 SCFM
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Has Gauge
Yes
Assembly Type
Close Nippled
Port Size
1/4
Knob Type
Non-Rising Knob
Port Type
NPT
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back