Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Type
Mist
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Element Micron Rating
5 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Body Size
3/8 in
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS707P
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Port Type
NPT
Flow
40 SCFM
Size Designation
Compact
Series
06
Mounting Options
N/A
Knob Type
Non-Rising Knob
Assembly Type
Close Nippled
Port Size
1/4
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back