Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Ideal for use with filters and lubricators
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Size Designation
Compact
Port Size
1/4
Mounting Bracket Kit
PS707P
Assembly Type
Close Nippled
Filter Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Mounting Options
N/A
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Body Size
3/8 in
Relieving
Relieving
Series
06
Unit Type
Two-Unit Combo
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Has Gauge
No
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.9 oz
Lubricator Type
Mist
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back