Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Body Material
Brass Bar Stock
Function
3-Way
Connection Size
3/8
Coil Insulation Code
F
Operating Temperature [Max]
180 °F
Operating Pressure Differential [Min]
10 psi
Actuation Code
8
Body Material Code
1
Flow Pattern Code
O
Series Code
38
Seal Material
Buna-N
Solenoid Enclosure Code
4
Series
38
Coil Termination Code
C
Watt Rating
11 W
Coil Termination
Leads
Seal Material Code
1
Operating Pressure Differential [Max]
200 psi
Valve Function
Quick Exhaust
Connection Type
NPT
Coil Style
Epoxy Encapsulated
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Type
Pressure Vessel w/Coil
Orifice Size Code
22
Actuation
Piston Piloted
Connection Size Code
06
Voltage Code
05
Current Design Code
A
Flow Pattern
Normally Open
Coil Wattage Code
C
Cv Flow
0.8
Function Code
3
Orifice Size
11/32 in
Solenoid Enclosure
NEMA 4, 4X
Coil Insulation
Standard (Class 155)
Operating Temperature [Min]
32 °F
Coil Current
AC
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back