Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Orifice Size
11/32 in
Flow Pattern
Normally Closed
Series
38
Function
3-Way
Coil Termination
18 in Leads
Actuation
Piston Piloted
Coil Current
AC
Valve Function
Quick Exhaust
Solenoid Enclosure Code
E
Solenoid Enclosure
Explosion-Proof, Watertight
Flow Pattern Code
C
Body Material Code
1
Valve Type
Pressure Vessel w/Coil
Seal Material Code
1
Connection Type
NPT
Orifice Size Code
22
Coil Termination Code
C
Function Code
3
Series Code
38
Voltage Code
05
Connection Size Code
06
Coil Insulation Code
F
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Insulation
Standard (Class 155)
Coil Wattage Code
A
Current Design Code
A
Watt Rating
6 W
Connection Size
3/8
Seal Material
Buna-N
Body Material
Brass Bar Stock
Actuation Code
8
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back