- 3 Way Normally Closed Pilot Operated Valve
- Brass Body
- 3/8 NPT Thread
- 11/32 in Orifice
description
- Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
| Series Code | 38 |
| Body Material | Brass |
| Connection Type | NPT |
| Coil Style | Epoxy Encapsulated |
| Exhaust Cv Flow | 1.2 |
| Coil Termination Code | C |
| Function | 3-Way |
| Watt Rating | 6 W |
| Coil Current | AC |
| Operating Temperature [Max] | 180 °F |
| Coil Insulation Code | F |
| Voltage Code | 05 |
| Actuation Code | 8 |
| Connection Type Code | F |
| Orifice Size | 11/32 in |
| Solenoid Enclosure Code | 4 |
| Pressure Cv Flow | 0.8 |
| Valve Function | Quick Exhaust |
| Coil Insulation | Standard (Class 155) |
| Function Code | 3 |
| Actuation | Piston Piloted |
| Orifice Size Code | 22 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Seal Material | Buna-N |
| Operating Pressure Differential [Max] | 200 psi |
| Connection Size | 3/8 |
| Connection Size Code | 06 |
| Mechanical Options | None |
| Body Material Code | 1 |
| Series | 38 |
| Operating Pressure Differential [Min] | 10 psi |
| Current Design Code | A |
| Seal Material Code | 1 |
| Voltage Type | AC Voltage |
| Coil Termination | 18 in Leads |
| Flow Pattern | Normally Closed |
| Coil Wattage Code | A |
| Solenoid Enclosure | NEMA 4, 4X |
| Flow Pattern Code | C |
| Operating Temperature [Min] | 32 °F |
| Valve Type | Pressure Vessel w/Coil |
| Weight | 0.75 LB |

