Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Body Material Code
1
Voltage Code
01
Valve Function
Quick Exhaust
Solenoid Enclosure
NEMA 4, 4X
Connection Size
3/8
Body Material
Brass Bar Stock
Series
38
Coil Insulation Code
F
Seal Material
Buna-N
Connection Size Code
06
Flow Pattern
Normally Closed
Solenoid Enclosure Code
4
Actuation
Piston Piloted
Coil Insulation
Standard (Class 155)
Coil Termination
18 in Leads
Function
3-Way
Valve Type
Pressure Vessel w/Coil
Function Code
3
Voltage Rating
24 VAC
Coil Wattage Code
A
Orifice Size
11/32 in
Orifice Size Code
22
Series Code
38
Seal Material Code
1
Coil Current
AC
Connection Type
NPT
Coil Termination Code
C
Current Design Code
A
Watt Rating
6 W
Flow Pattern Code
C
Actuation Code
8
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back