Parker Hannifin Corp.
06F34C2340AAFEC05
Gold Ring Valve™ Series 34 High-Flow Three-Way Internally Piloted Diaphragm Valve
Item #104322314
- Series 34 3 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- High Flow
- 3/8" NPT
- Forged Brass Body
| Coil Termination | 18 in Leads |
| Coil Current | AC |
| Voltage Code | 05 |
| Actuation | Offset Diaphragm, Piloted |
| Connection Size Code | 06 |
| Series Code | 34 |
| Function Code | 3 |
| Orifice Size | 5/8 in |
| Orifice Size Code | 40 |
| Coil Wattage Code | A |
| Valve Function | High Flow |
| Seal Material | EPDM |
| Connection Type | NPT |
| Flow Pattern Code | C |
| Watt Rating | 6 W |
| Valve Type | Pressure Vessel w/Coil |
| Connection Size | 3/8 |
| Coil Insulation Code | F |
| Flow Pattern | Normally Closed |
| Coil Termination Code | C |
| Series | 34 |
| Seal Material Code | 3 |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Body Material | Forged Brass |
| Coil Insulation | Standard (Class 155) |
| Actuation Code | 4 |
| Function | 3-Way |
| Solenoid Enclosure Code | E |
| Body Material Code | 2 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Current Design Code | A |
| Weight | 1.5 LB |
