
Parker Hannifin Corp.
06F28C1D20ACF4C05
Gold Ring Valve™ Series 28 Two-Way Internally Pilot-Operated High Pressure Valve
Item #101456297


- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- High Pressure
- 3/8" NPT
- Brass Bar Stock Body
Seal Material | Delrin |
Flow Pattern | Normally Closed |
Solenoid Enclosure | NEMA 4, 4X |
Voltage Code | 05 |
Body Material | Brass Bar Stock |
Series | 28 |
Coil Insulation Code | F |
Coil Current | AC |
Body Material Code | 1 |
Connection Size | 3/8 |
Watt Rating | 11 W |
Function Code | 2 |
Seal Material Code | D |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Orifice Size Code | 20 |
Flow Pattern Code | C |
Connection Type | NPT |
Series Code | 28 |
Coil Termination | 18 in Leads |
Actuation Code | 8 |
Coil Wattage Code | C |
Actuation | Piston Piloted |
Coil Insulation | Standard (Class 155) |
Solenoid Enclosure Code | 4 |
Valve Type | Pressure Vessel w/Coil |
Orifice Size | 5/16 in |
Function | 2-Way |
Coil Termination Code | C |
Connection Size Code | 06 |
Valve Function | High Pressure |
Current Design Code | A |
Weight | 0.75 LB |
