Parker Hannifin Corp.
06F25O2122A3F
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #104234480
- Series 25 2 Way Normally Open Valve
- Pivoted Edge Diaphragm
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Current Design Code | A |
| Voltage Code | N/A |
| Body Material Code | 2 |
| Connection Size Code | 06 |
| Actuation | Pivoted Edge Diaphragm |
| Actuation Code | 5 |
| Solenoid Enclosure | N/A |
| Voltage Rating | N/A |
| Coil Wattage Code | 3 |
| Coil Termination Code | N/A |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern Code | O |
| Connection Type | NPT |
| Watt Rating | 11.5 W |
| Coil Current | DC |
| Orifice Size Code | 22 |
| Series | 25 |
| Valve Type | Pressure Vessel Only, No Coil |
| Solenoid Enclosure Code | N/A |
| Function | 2-Way |
| Flow Pattern | Normally Open |
| Body Material | Forged Brass |
| Series Code | 25 |
| Function Code | 2 |
| Orifice Size | 11/32 in |
| Connection Size | 3/8 |
| Seal Material Code | 1 |
| Coil Termination | N/A |
| Valve Function | General Purpose |
| Coil Insulation Code | F |
| Seal Material | Buna-N |
| Weight | 1.5 LB |
