Parker Hannifin Corp.
06F25C2432ACF4C05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #103451714
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Function Code | 2 |
| Connection Size Code | 06 |
| Valve Function | General Purpose |
| Series Code | 25 |
| Coil Termination | Leads |
| Flow Pattern Code | C |
| Body Material Code | 2 |
| Coil Insulation | Standard (Class 155) |
| Valve Type | Pressure Vessel w/Coil |
| Actuation Code | 5 |
| Orifice Size Code | 32 |
| Seal Material | PTFE |
| Coil Termination Code | C |
| Current Design Code | A |
| Coil Wattage Code | C |
| Operating Pressure Differential [Min] | 1 psi |
| Series | 25 |
| Solenoid Enclosure | NEMA 4, 4X |
| Operating Temperature [Min] | 32 °F |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Voltage Code | 05 |
| Body Material | Forged Brass |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure Code | 4 |
| Connection Size | 3/8 |
| Coil Style | Epoxy Encapsulated |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Actuation | Pivoted Edge Diaphragm |
| Orifice Size | 1/2 in |
| Coil Current | AC |
| Seal Material Code | 4 |
| Function | 2-Way |
| Operating Temperature [Max] | 180 °F |
| Watt Rating | 11 W |
| Cv Flow | 3 |
| Coil Insulation Code | F |
| Weight | 0.75 LB |
