Parker Hannifin Corp.
06F25C2132ACFSB05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #104322531
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Coil Termination | Splice Box Connection, 6 in Leads |
| Coil Insulation Code | F |
| Valve Function | General Purpose |
| Seal Material | Buna-N |
| Voltage Code | 05 |
| Coil Current | AC |
| Watt Rating | 11 W |
| Orifice Size Code | 32 |
| Flow Pattern Code | C |
| Solenoid Enclosure Code | S |
| Connection Type | NPT |
| Solenoid Enclosure | Type 1 Splice Box |
| Body Material | Forged Brass |
| Coil Termination Code | B |
| Seal Material Code | 1 |
| Series Code | 25 |
| Actuation Code | 5 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function Code | 2 |
| Current Design Code | A |
| Orifice Size | 1/2 in |
| Connection Size Code | 06 |
| Flow Pattern | Normally Closed |
| Valve Type | Pressure Vessel w/Coil |
| Function | 2-Way |
| Coil Wattage Code | C |
| Coil Insulation | Standard (Class 155) |
| Body Material Code | 2 |
| Actuation | Pivoted Edge Diaphragm |
| Connection Size | 3/8 |
| Series | 25 |
| Weight | 0.75 LB |
