Parker Hannifin Corp.
06F23O2140ACF4C05
2 Way Normally Open Direct Lift & Pilot Operated Valve
Item #101450808
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
compliances
- 0
caution
- Valves should be mounted vertical and upright
| Orifice Size | 5/8 in |
| Coil Insulation Code | F |
| Coil Style | Epoxy Encapsulated |
| Connection Size | 3/8 |
| Actuation Code | 3 |
| Series | 23 |
| Solenoid Enclosure | NEMA 4, 4X |
| Operating Temperature [Min] | 32 °F |
| Orifice Size Code | 40 |
| Flow Pattern | Normally Open |
| Actuation | Hung Diaphragm |
| Watt Rating | 11 W |
| Seal Material | Buna-N |
| Valve Type | Pressure Vessel w/Coil |
| Series Code | 23 |
| Function Code | 2 |
| Connection Type | NPT |
| Coil Type | Gold Ring™ |
| Coil Termination Code | C |
| Seal Material Code | 1 |
| Valve Function | General Purpose |
| Operating Pressure Differential [Max] | 150 psi |
| Flow Pattern Code | O |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Operating Pressure Differential [Min] | 0 psi |
| Coil Wattage Code | C |
| Operating Temperature [Max] | 180 °F |
| Cv Flow | 3 |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Coil Current | AC |
| Coil Insulation | Standard (Class 155) |
| Voltage Code | 05 |
| Connection Size Code | 06 |
| Body Material | Brass |
| Solenoid Enclosure Code | 4 |
| Voltage Type | AC Voltage |
| Current Design Code | A |
| Coil Termination | Leads |
| Body Material Code | 2 |
| Function | 2-Way |
| Weight | 0.75 LB |
