Parker Hannifin Corp.
06F23C6340ACFMC15
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104321254
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/8" NPT
- 316 Stainless Steel Body
| Valve Function | General Purpose |
| Body Material | 316 Stainless Steel |
| Coil Wattage Code | C |
| Actuation Code | 3 |
| Flow Pattern Code | C |
| Voltage Code | 15 |
| Current Design Code | A |
| Orifice Size | 5/8 in |
| Connection Size Code | 06 |
| Seal Material Code | 3 |
| Coil Termination Code | C |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Body Material Code | 6 |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Watt Rating | 11 W |
| Actuation | Hung Diaphragm |
| Coil Termination | 18 in Leads |
| Connection Size | 3/8 |
| Coil Current | AC |
| Function Code | 2 |
| Series | 23 |
| Orifice Size Code | 40 |
| Series Code | 23 |
| Coil Insulation | Standard (Class 155) |
| Seal Material | EPDM |
| Function | 2-Way |
| Solenoid Enclosure | 316 SS Explosion-Proof, Watertight |
| Solenoid Enclosure Code | M |
| Coil Insulation Code | F |
| Weight | 1.5 LB |
