
Parker Hannifin Corp.
06F23C2140ACFPH05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101763386


- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/8" NPT
- Forged Brass Body
Series | 23 |
Voltage Code | 05 |
Valve Function | General Purpose |
Coil Insulation Code | F |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern Code | C |
Solenoid Enclosure Code | P |
Body Material Code | 2 |
Series Code | 23 |
Current Design Code | A |
Actuation | Hung Diaphragm |
Coil Termination Code | H |
Coil Current | AC |
Watt Rating | 11 W |
Flow Pattern | Normally Closed |
Actuation Code | 3 |
Coil Wattage Code | C |
Seal Material | Buna-N |
Solenoid Enclosure | Epoxy Encapsulated |
Coil Insulation | Standard (Class 155) |
Connection Size | 3/8 |
Function Code | 2 |
Orifice Size | 5/8 in |
Connection Size Code | 06 |
Body Material | Forged Brass |
Coil Termination | DIN |
Connection Type | NPT |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Function | 2-Way |
Seal Material Code | 1 |
Orifice Size Code | 40 |
Weight | 0.75 LB |
