
Parker Hannifin Corp.
06F22C6140A3F
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101457201


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/8" NPT
- 316 Stainless Steel Body
Solenoid Enclosure Code | N/A |
Valve Function | General Purpose |
Body Material | 316 Stainless Steel |
Connection Size | 3/8 |
Series Code | 22 |
Orifice Size Code | 40 |
Coil Wattage Code | 3 |
Watt Rating | 11.5 W |
Function | 2-Way |
Coil Insulation Code | F |
Voltage Rating | N/A |
Connection Type | NPT |
Function Code | 2 |
Coil Termination Code | N/A |
Body Material Code | 6 |
Orifice Size | 5/8 in |
Series | 22 |
Seal Material Code | 1 |
Flow Pattern Code | C |
Actuation Code | 2 |
Voltage Code | N/A |
Flow Pattern | Normally Closed |
Actuation | Center Diaphragm, Piloted |
Seal Material | Buna-N |
Solenoid Enclosure | N/A |
Coil Current | DC |
Coil Termination | N/A |
Current Design Code | A |
Connection Size Code | 06 |
Coil Insulation | Standard (Class 155) |
Valve Type | Pressure Vessel Only, No Coil |
Weight | 0.75 LB |
