
Parker Hannifin Corp.
06F22C2240A3FPH80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104323737


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/8" NPT
- Forged Brass Body
Voltage Rating | 24 VDC |
Seal Material Code | 2 |
Function | 2-Way |
Actuation | Center Diaphragm, Piloted |
Coil Termination | DIN |
Watt Rating | 11.5 W |
Body Material | Forged Brass |
Flow Pattern | Normally Closed |
Coil Insulation Code | F |
Coil Termination Code | H |
Connection Size | 3/8 |
Connection Type | NPT |
Coil Current | DC |
Coil Wattage Code | 3 |
Actuation Code | 2 |
Series Code | 22 |
Coil Insulation | Standard (Class 155) |
Voltage Code | 80 |
Flow Pattern Code | C |
Current Design Code | A |
Solenoid Enclosure | Epoxy Encapsulated |
Seal Material | Viton |
Valve Type | Pressure Vessel w/Coil |
Orifice Size Code | 40 |
Orifice Size | 5/8 in |
Valve Function | General Purpose |
Solenoid Enclosure Code | P |
Function Code | 2 |
Series | 22 |
Body Material Code | 2 |
Connection Size Code | 06 |
Weight | 0.75 LB |
