
Parker Hannifin Corp.
06F22C2140ADFPH05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450992


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/8" NPT
- Forged Brass Body
Solenoid Enclosure | Epoxy Encapsulated |
Current Design Code | A |
Voltage Code | 05 |
Actuation | Center Diaphragm, Piloted |
Valve Type | Pressure Vessel w/Coil |
Connection Size | 3/8 |
Body Material Code | 2 |
Solenoid Enclosure Code | P |
Actuation Code | 2 |
Body Material | Forged Brass |
Coil Current | AC |
Connection Type | NPT |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Series | 22 |
Coil Insulation Code | F |
Seal Material Code | 1 |
Coil Termination | DIN |
Orifice Size | 5/8 in |
Coil Wattage Code | D |
Coil Insulation | Standard (Class 155) |
Orifice Size Code | 40 |
Watt Rating | 16 W |
Flow Pattern | Normally Closed |
Function | 2-Way |
Valve Function | General Purpose |
Flow Pattern Code | C |
Function Code | 2 |
Connection Size Code | 06 |
Series Code | 22 |
Seal Material | Buna-N |
Coil Termination Code | H |
Weight | 0.75 LB |
