
Parker Hannifin Corp.
06F22C2140ADF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450385


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/8" NPT
- Forged Brass Body
Watt Rating | 16 W |
Function | 2-Way |
Voltage Code | N/A |
Voltage Rating | N/A |
Coil Current | AC |
Function Code | 2 |
Valve Type | Pressure Vessel Only, No Coil |
Connection Type | NPT |
Orifice Size | 5/8 in |
Series | 22 |
Flow Pattern | Normally Closed |
Connection Size | 3/8 |
Actuation | Center Diaphragm, Piloted |
Coil Wattage Code | D |
Coil Termination Code | N/A |
Valve Function | General Purpose |
Orifice Size Code | 40 |
Connection Size Code | 06 |
Seal Material Code | 1 |
Solenoid Enclosure Code | N/A |
Coil Termination | N/A |
Seal Material | Buna-N |
Body Material Code | 2 |
Solenoid Enclosure | N/A |
Coil Insulation | Standard (Class 155) |
Current Design Code | A |
Coil Insulation Code | F |
Flow Pattern Code | C |
Series Code | 22 |
Body Material | Forged Brass |
Actuation Code | 2 |
Weight | 0.75 LB |
