Parker Hannifin Corp.
06F22C2140AAFPH05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450979
- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/8" NPT
- Forged Brass Body
| Actuation Code | 2 |
| Series Code | 22 |
| Flow Pattern | Normally Closed |
| Seal Material Code | 1 |
| Valve Function | General Purpose |
| Coil Insulation Code | F |
| Solenoid Enclosure Code | P |
| Orifice Size | 5/8 in |
| Orifice Size Code | 40 |
| Current Design Code | A |
| Function | 2-Way |
| Connection Size Code | 06 |
| Watt Rating | 6 W |
| Coil Insulation | Standard (Class 155) |
| Seal Material | Buna-N |
| Body Material | Forged Brass |
| Coil Termination | DIN |
| Function Code | 2 |
| Solenoid Enclosure | Epoxy Encapsulated |
| Actuation | Center Diaphragm, Piloted |
| Flow Pattern Code | C |
| Coil Wattage Code | A |
| Voltage Code | 05 |
| Coil Termination Code | H |
| Body Material Code | 2 |
| Connection Size | 3/8 |
| Series | 22 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Type | Pressure Vessel w/Coil |
| Coil Current | AC |
| Connection Type | NPT |
| Weight | 0.75 LB |
