- Series 20 2 Way Normally Open Valve
- Direct Acting
- High Vacuum
- 3/8" NPT
- Forged Brass Body
| Actuation | Direct Acting |
| Coil Termination | 18 in Leads |
| Orifice Size | 9/32 in |
| Solenoid Enclosure Code | G |
| Seal Material Code | 2 |
| Coil Termination Code | C |
| Connection Type | NPT |
| Body Material Code | 2 |
| Connection Size Code | 06 |
| Voltage Rating | 24 VDC |
| Coil Insulation Code | F |
| Actuation Code | 0 |
| Series | 20 |
| Coil Current | DC |
| Watt Rating | 11.5 W |
| Function Code | 2 |
| Valve Function | High Vacuum |
| Orifice Size Code | 18 |
| Connection Size | 3/8 |
| Solenoid Enclosure | NEMA 1 |
| Body Material | Forged Brass |
| Voltage Code | 80 |
| Flow Pattern | Normally Open |
| Seal Material | Viton |
| Function | 2-Way |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern Code | O |
| Valve Type | Pressure Vessel w/Coil |
| Current Design Code | A |
| Series Code | 20 |
| Coil Wattage Code | 3 |
| Weight | 1.5 LB |

