
Parker Hannifin Corp.
06F20C6108ADF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104227620


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- 316 Stainless Steel Body
Flow Pattern | Normally Closed |
Valve Type | Pressure Vessel Only, No Coil |
Body Material | 316 Stainless Steel |
Coil Current | AC |
Seal Material Code | 1 |
Voltage Code | N/A |
Solenoid Enclosure Code | N/A |
Function | 2-Way |
Seal Material | Buna-N |
Valve Function | General Purpose |
Coil Wattage Code | D |
Connection Size Code | 06 |
Connection Type | NPT |
Function Code | 2 |
Actuation Code | 0 |
Watt Rating | 16 W |
Flow Pattern Code | C |
Coil Insulation | Standard (Class 155) |
Body Material Code | 6 |
Orifice Size Code | 08 |
Actuation | Direct Acting |
Coil Termination | N/A |
Solenoid Enclosure | N/A |
Coil Termination Code | N/A |
Series Code | 20 |
Orifice Size | 1/8 in |
Series | 20 |
Voltage Rating | N/A |
Current Design Code | A |
Connection Size | 3/8 |
Coil Insulation Code | F |
Weight | 1.5 LB |
