Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Not self-centering.
Current Design Code
C
Coil Termination Code
C
Compatible Fluids
Cryogenic Fluids
Orifice Size Code
18
Coil Wattage Code
C
Coil Termination
18 in Leads
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Series
20
Voltage Code
05
Series Code
20
Valve Type
Pressure Vessel w/Coil
Seal Material Code
4
Actuation Code
0
Function Code
2
Connection Size
3/8
Orifice Size
9/32 in
Connection Size Code
06
Solenoid Enclosure Code
4
Flow Pattern Code
C
Body Material
Forged Brass
Seal Material
PTFE
Watt Rating
11 W
Coil Insulation
Standard (Class 155)
Coil Current
AC
Coil Insulation Code
F
Valve Function
Cryogenic Fluids
Flow Pattern
Normally Closed
Body Material Code
2
Actuation
Direct Acting
Connection Type
NPT
Function
2-Way
Solenoid Enclosure
NEMA 4, 4X
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back