
Parker Hannifin Corp.
06F20C2118BDF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101449947


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
Seal Material Code | 1 |
Coil Style | Epoxy Encapsulated |
Function Code | 2 |
Connection Size Code | 06 |
Coil Insulation | Standard (Class 155) |
Series Code | 20 |
Operating Temperature [Max] | 200 °F |
Coil Current | AC |
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Coil Termination Code | C |
Coil Termination | Leads |
Orifice Size | 9/32 in |
Operating Pressure Differential [Min] | 0 psi |
Watt Rating | 16 W |
Compatible Fluids | Fluid, Gases, Light Oils |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Flow Pattern | Normally Closed |
Operating Pressure Differential [Max] | 90 psi |
Solenoid Enclosure Code | 4 |
Coil Insulation Code | F |
Coil Wattage Code | D |
Connection Size | 3/8 |
Operating Temperature [Min] | 32 °F |
Flow Pattern Code | C |
Actuation | Direct Acting |
Connection Type | NPT |
Orifice Size Code | 18 |
Body Material | Forged Brass |
Valve Type | Pressure Vessel w/Coil |
Body Material Code | 2 |
Actuation Code | 0 |
Series | 20 |
Valve Function | General Purpose |
Seal Material | Buna-N |
Current Design Code | B |
Function | 2-Way |
Solenoid Enclosure | NEMA 4, 4X |
Cv Flow | 0.85 |
Voltage Code | 05 |
Weight | 0.5 LB |
