
Parker Hannifin Corp.
06F20C2114A3F
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104226840


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- Forged Brass Body
Solenoid Enclosure | N/A |
Seal Material | Buna-N |
Coil Insulation | Standard (Class 155) |
Connection Type | NPT |
Watt Rating | 11.5 W |
Flow Pattern Code | C |
Solenoid Enclosure Code | N/A |
Connection Size | 3/8 |
Coil Termination Code | N/A |
Body Material Code | 2 |
Body Material | Forged Brass |
Current Design Code | A |
Voltage Rating | N/A |
Valve Function | General Purpose |
Seal Material Code | 1 |
Series Code | 20 |
Orifice Size | 7/32 in |
Coil Current | DC |
Function Code | 2 |
Coil Termination | N/A |
Series | 20 |
Actuation Code | 0 |
Connection Size Code | 06 |
Coil Wattage Code | 3 |
Function | 2-Way |
Flow Pattern | Normally Closed |
Voltage Code | N/A |
Coil Insulation Code | F |
Valve Type | Pressure Vessel Only, No Coil |
Actuation | Direct Acting |
Orifice Size Code | 14 |
Weight | 0.5 LB |
