Parker Hannifin Corp.
06F20C2108AAF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101757755
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- Forged Brass Body
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
| Watt Rating | 6 W |
| Flow Pattern | Normally Closed |
| Coil Termination | Leads |
| Body Material Code | 2 |
| Coil Style | Epoxy Encapsulated |
| Actuation Code | 0 |
| Coil Insulation Code | F |
| Coil Insulation | Standard (Class 155) |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure Code | 4 |
| Solenoid Enclosure | NEMA 4, 4X |
| Orifice Size Code | 08 |
| Operating Pressure Differential [Max] | 160 psi |
| Flow Pattern Code | C |
| Coil Termination Code | C |
| Cv Flow | 0.35 |
| Connection Size | 3/8 |
| Connection Type | NPT |
| Voltage Code | 05 |
| Connection Size Code | 06 |
| Operating Pressure Differential [Min] | 0 psi |
| Coil Current | AC |
| Operating Temperature [Max] | 200 °F |
| Coil Wattage Code | A |
| Body Material | Forged Brass |
| Function Code | 2 |
| Current Design Code | A |
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Seal Material | Buna-N |
| Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
| Series Code | 20 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | 20 |
| Operating Temperature [Min] | 32 °F |
| Orifice Size | 1/8 in |
| Function | 2-Way |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Seal Material Code | 1 |
| Weight | 0.5 LB |
