Skip to content Skip to navigation menu
Parker Hannifin Corp.06B36A18A2BCB

06B36A18A2BCB

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101851148
  • 06 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket, Lockout & Port Block
+ Show More + Show Less
Parker Hannifin Corp.06B36A18A2BCB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Has Gauge Yes
Lubricator Type Mist
Filter Drain Type Automatic Float Drain
Unit Type Three-Unit Combo
Element Micron Rating 40 µm
Pressure Range [Max] 125 psig
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Body Size 3/8 in
Filter Bowl Capacity 4.4 oz
Size Designation Compact
Lubricator Drain Type No Drain
Assembly Type Modular
Mounting Options w/Mounting Bracket, Lockout & Port Block
Pressure Range [Min] 2 psig
Knob Type Non-Rising Knob
Relieving Relieving
Flow 90 SCFM
Lubricator Bowl Capacity 2.9 oz
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Series 06
Port Type NPT
Lubricator Fill Option w/Fill Plug
Mounting Bracket Kit PS755P
Port Size 1/2
Weight 7.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison