Skip to content Skip to navigation menu
Parker Hannifin Corp.06B34A18A4BCK

06B34A18A4BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101573181
  • 06 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06B34A18A4BCK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • can fill the lubricator while unit is under pressure
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft

includes

  • Metal bowl guards

compliances

  • 0
Series 06
Filter Bowl Capacity 4.4 oz
Lubricator Bowl Capacity 2.9 oz
Relieving Relieving
Flow 90 SCFM
Pressure Range [Max] 125 psig
Filter Drain Type Twist Drain
Pressure Range [Min] 2 psig
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Port Size 1/2
Has Gauge Yes
Size Designation Compact
Element Micron Rating 40 µm
Port Type NPT
Mounting Bracket Kit PS755P
Lubricator Drain Type Twist Drain
Assembly Type Modular
Body Size 3/8 in
Lubricator Type Mist
Knob Type Non-Rising Knob
Mounting Options w/Lockout & Port Blocks
Lubricator Fill Option w/Fill Plug
Unit Type Three-Unit Combo
Filter Bowl Type Metal Bowl w/ Sight Gauge
Weight 7.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison