Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Size Designation
Compact
Element Micron Rating
40 µm
Mounting Options
w/o Port Blocks
Series
06
Has Gauge
No
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Modular
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Pressure Range [Min]
2 psig
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Flow
90 SCFM
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back