Skip to content Skip to navigation menu
Parker Hannifin Corp.06B26B18A2BC

06B26B18A2BC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101571459
  • 06 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06B26B18A2BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Mounting Options w/o Port Blocks
Unit Type Three-Unit Combo
Lubricator Type Mist
Relieving Relieving
Filter Drain Type Automatic Float Drain
Pressure Range [Max] 125 psig
Size Designation Compact
Knob Type Non-Rising Knob
Series 06
Element Micron Rating 5 µm
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type No Drain
Body Size 3/8 in
Port Type NPT
Lubricator Bowl Capacity 2.9 oz
Filter Bowl Capacity 4.4 oz
Lubricator Fill Option w/Fill Plug
Assembly Type Modular
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge Yes
Pressure Range [Min] 2 psig
Mounting Bracket Kit PS755P
Port Size 3/8
Flow 60 SCFM
Weight 7.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison