Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
sold separately
Wall mount port blocks not included
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Has Gauge
Yes
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Port Type
NPT
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Automatic Float Drain
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Flow
60 SCFM
Size Designation
Compact
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Port Size
3/8
Assembly Type
Modular
Series
06
Pressure Range [Min]
2 psig
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back