Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Element Micron Rating
5 µm
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Port Size
3/8
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Mounting Options
w/Port Blocks
Relieving
Relieving
Body Size
3/8 in
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Has Gauge
Yes
Series
06
Size Designation
Compact
Pressure Range [Max]
125 psig
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back