Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
60 SCFM
Filter Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Port Type
NPT
Relieving
Relieving
Mounting Bracket Kit
PS755P
Mounting Options
w/o Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Has Gauge
Yes
Body Size
3/8 in
Element Micron Rating
5 µm
Port Size
3/8
Lubricator Drain Type
No Drain
Series
06
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back