Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
can fill the lubricator while unit is under pressure
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Port Size
3/8
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Body Size
3/8 in
Series
06
Element Micron Rating
40 µm
Mounting Options
w/o Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Relieving
Relieving
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Flow
60 SCFM
Filter Drain Type
Twist Drain
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back