Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
compliances
0
Mounting Options
w/Port Blocks
Filter Drain Type
Automatic Float Drain
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Series
06
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Assembly Type
Modular
Relieving
Relieving
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Body Size
3/8 in
Flow
40 SCFM
Size Designation
Compact
Pressure Range [Min]
2 psig
Port Size
1/4
Has Gauge
Yes
Element Micron Rating
5 µm
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back