Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
Wall mount port blocks not included
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
5 psig
Port Type
NPT
Has Gauge
Yes
Port Size
1/4
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Series
06
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Lubricator Type
Mist
Pressure Range [Max]
250 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Assembly Type
Modular
Mounting Options
w/Port Blocks
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Body Size
3/8 in
Unit Type
Three-Unit Combo
Flow
40 SCFM
Element Micron Rating
5 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back